Square D (Schneider Electric) BMXDDI6402K Programmable Logic Digital Controller BMX Input/Output Module | Graybar Store
Square D (Schneider Electric) - Programmable Logic Digital Controller BMX Input/Output Module - BMXDDI6402K
+ / - Hover over image to Zoom
Other Views

    Programmable Logic Digital Controller BMX Input/Output Module

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: BMXDDI6402K
    SKU: 25127534
    $730.08
    Checking Pricing
         
    Input Voltage:24 V DC
    Input Amperage:1 mA
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # BMXDDI6402K
    • Input Amperage 1 mA
    • Input Voltage 24 V DC
    • SAP Material Type ZSTD
    • Country of Origin ID - Indonesia
    Product Overview:
    Discrete Input Module, Input Voltage: 24 V DC, Input Amperage: 1 mA