Square D (Schneider Electric) BMXDDI3202K Programmable Logic Digital Controller BMX Input/Output Module | Graybar Store
Square D (Schneider Electric) - Programmable Logic Digital Controller BMX Input/Output Module - BMXDDI3202K
+ / - Hover over image to Zoom
Other Views

    Programmable Logic Digital Controller BMX Input/Output Module

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: BMXDDI3202K
    SKU: 25127533
    $465.15
    Checking Pricing
         
    Input Voltage:24 V DC
    Input Amperage:2.5 mA
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # BMXDDI3202K
    • Input Amperage 2.5 mA
    • Input Voltage 24 V DC
    • SAP Material Type ZSTD
    • Country of Origin ID - Indonesia
    Product Overview:
    Discrete Input Module, Input Voltage: 24 V DC, Input Amperage: 2.5 mA