Square D (Schneider Electric) BMXDDO1602 Programmable Logic Digital Controller BMX Input/Output Module | Graybar Store
Square D (Schneider Electric) - Programmable Logic Digital Controller BMX Input/Output Module - BMXDDO1602
+ / - Hover over image to Zoom
Other Views

    Programmable Logic Digital Controller BMX Input/Output Module

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: BMXDDO1602
    SKU: 25120324
    $294.28
    Checking Pricing
         
    Input Voltage:24 V DC
    Output Amperage:0.5 A
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # BMXDDO1602
    • Input Voltage 24 V DC
    • Output Amperage 0.5 A
    • SAP Material Type ZSTD
    • Country of Origin ID - Indonesia
    Product Overview:
    Discrete Output Module, Input Voltage: 24 V DC, Output Amerage: 0.5 A