Square D (Schneider Electric) 140CPS12420 Programmable Logic Controller Redundant Power Supply | Graybar Store
Square D (Schneider Electric) - Programmable Logic Controller Redundant Power Supply - 140CPS12420
+ / - Hover over image to Zoom
Other Views

    Programmable Logic Controller Redundant Power Supply

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: 140CPS12420
    SKU: 22024735
    $2,193.84
    Checking Pricing
         
    Input Voltage:115/230
    Output Voltage:5.1 Vdc
    Output Amperage:11
    Additional Features:Redundant
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # 140CPS12420
    • Additional Features Redundant
    • Input Voltage 115/230
    • Output Amperage 11
    • Output Voltage 5.1 Vdc
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Redundant power supply 115/230V input, 11A and 5.1 Vdc output for use with Modicon Quantum automation platform.
    • 47 to 63 Hz
    • 130 VA Transformer
    • 2 Ampere Slow Blow Fuse Protection