Square D (Schneider Electric) 170ADM35010 Programmable Logic Controller Digital 170 Series Discrete 16 Input/16 Output Module | Graybar Store
Square D (Schneider Electric) - Programmable Logic Controller Digital 170 Series Discrete 16 Input/16 Output Module - 170ADM35010
+ / - Hover over image to Zoom
Other Views

    Programmable Logic Controller Digital 170 Series Discrete 16 Input/16 Output Module

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: 170ADM35010
    SKU: 97251230
    $512.12
    Checking Pricing
         
    Module:16 Discrete I/16 Discrete O
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # 170ADM35010
    • Height 141.5 mm
    • Module 16 Discrete I/16 Discrete O
    • SAP Material Type ZSTD
    • Country of Origin ID - Indonesia
    Product Overview:
    Digital 170 series module with discrete 16 input/16 output for use with Modicon Momentum automation platform.
    • 5 Amp
    • Power supply: 24 Vdc