Square D (Schneider Electric) BMEP581020 Programmable Logic Controller CPU | Graybar Store
Square D (Schneider Electric) - Programmable Logic Controller CPU - BMEP581020
+ / - Hover over image to Zoom
Other Views

    Programmable Logic Controller CPU

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: BMEP581020
    SKU: 25637469
    $3,036.79
    Checking Pricing
         
    Module:2 Ethernet Networks; 8 AS-Interface
    Packaging:1 Unit per Pack
    Power Source:Internal Power Supply via Rack
    Input Voltage:24 V DC
    Use With:Modicon M580
    Output Amperage:270 mA
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # BMEP581020
    • Input Voltage 24 V DC
    • Module 2 Ethernet Networks; 8 AS-Interface
    • Output Amperage 270 mA
    • Power Source Internal Power Supply via Rack
    • Packaging 1 Unit per Pack
    • Use With Modicon M580
    • SAP Material Type ZSTD
    • Country of Origin FR - France
    Product Overview:
    Modicon™ M580 Processor Module, Packaging: 1 Unit per Pack, 2 Ethernet Networks; 8 AS-Interface