Square D (Schneider Electric) 170AAI03000 Programmable Logic Controller Analog 170 Series DC 8 Input Module | Graybar Store
Square D (Schneider Electric) - Programmable Logic Controller Analog 170 Series DC 8 Input Module - 170AAI03000
+ / - Hover over image to Zoom
Other Views

    Programmable Logic Controller Analog 170 Series DC 8 Input Module

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: 170AAI03000
    SKU: 98413871
    $1,215.40
    Checking Pricing
         
    Module:Input 8 Channel
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # 170AAI03000
    • Height 141.5 mm
    • Module Input 8 Channel
    • SAP Material Type ZSTD
    • Country of Origin ID - Indonesia
    Product Overview:
    Analog 170 series module with 8 inputs for use with Modicon Momentum automation platform.
    • Multibus analog
    • Power supply: 24 Vdc