Square D (Schneider Electric) 170ADM39030 Programmable Logic Controller 170 Series Discrete 10 Input/8 Relay Output Module | Graybar Store
Square D (Schneider Electric) - Programmable Logic Controller 170 Series Discrete 10 Input/8 Relay Output Module - 170ADM39030
+ / - Hover over image to Zoom
Other Views

    Programmable Logic Controller 170 Series Discrete 10 Input/8 Relay Output Module

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: 170ADM39030
    SKU: 97251233
    $406.89
    Checking Pricing
         
    Module:10 Discrete I/8 Relay O
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # 170ADM39030
    • Height 141.5 mm
    • Module 10 Discrete I/8 Relay O
    • SAP Material Type ZSTD
    • Country of Origin ID - Indonesia
    Product Overview:
    Digital 170 series module with discrete 10 input/8 relay output for use with Modicon Momentum automation platform.
    • Power supply: 24 Vdc