Square D (Schneider Electric) 170ADM69051 Programmable Logic Controller 170 Series Discrete 10 Input/8 Output Module | Graybar Store
Square D (Schneider Electric) - Programmable Logic Controller 170 Series Discrete 10 Input/8 Output Module - 170ADM69051
+ / - Hover over image to Zoom
Other Views

    Programmable Logic Controller 170 Series Discrete 10 Input/8 Output Module

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: 170ADM69051
    SKU: 99466392
    $662.94
    Checking Pricing
         
    Module:10 Discrete I/8 O
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # 170ADM69051
    • Height 141.5 mm
    • Module 10 Discrete I/8 O
    • SAP Material Type ZSTD
    • Country of Origin ID - Indonesia
    Product Overview:
    Digital 170 series 120V module with discrete 10 input/8 output for use with Modicon Momentum automation platform.
    • Power supply: 120 Vac