Square D (Schneider Electric) TM221M16T Logic Controller, Use with Modicon M221, 16 I/O, PNP | Graybar Store
Square D (Schneider Electric) - Logic Controller, Use with Modicon M221, 16 I/O, PNP - TM221M16T
+ / - Hover over image to Zoom
Other Views

    Logic Controller, Use with Modicon M221, 16 I/O, PNP

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: TM221M16T
    SKU: 25666520
    $413.04
    Checking Pricing
         
    Output Voltage:24 V DC
    Additional Features:Non Isolated Serial Link serial 1 With Connector RJ45 And Interface RS485; Non-Isolated Serial Link serial 2 With
    Voltage Rating:24 V DC
    Power Source:Battery Pack
    Size:90 H x 70 W x 70 D mm
    Depth:70 mm
    Input Voltage:24 V
    Width (mm):70 mm
    Output Amperage:0.49 (24
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # TM221M16T
    • Size 90 H x 70 W x 70 D mm
    • Additional Features Non Isolated Serial Link serial 1 With Connector RJ45 And Interface RS485; Non-Isolated Serial Link serial 2 With
    • Depth 70 mm
    • Height 90 mm
    • Input Voltage 24 V
    • Output Amperage 0.49 (24
    • Output Voltage 24 V DC
    • Power Source Battery Pack
    • Width (mm) 70 mm
    • Voltage Rating 24 V DC
    • SAP Material Type ZSTD
    • Country of Origin TW - Taiwan
    Product Overview:
    Modicon® Programmable Controller, Height: 90 mm, Size: 90 H x 70 W x 70 D mm, Voltage Rating: 24 V DC