Square D (Schneider Electric) TM241C24R Logic Controller, Use with Modicon M241, Relay, 24 I/O | Graybar Store
Square D (Schneider Electric) - Logic Controller, Use with Modicon M241, Relay, 24 I/O - TM241C24R
+ / - Hover over image to Zoom
Other Views

    Logic Controller, Use with Modicon M241, Relay, 24 I/O

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: TM241C24R
    SKU: 25804342
    $679.52
    Checking Pricing
         
    Output Voltage:125 V DC; 250 V AC
    Additional Features:Mini B USB 2.0 Port Connector
    Voltage Rating:100 to 240 V AC
    Power Source:Battery Pack
    Size:150 W x 95 D x 90 H mm
    Depth:95 mm
    Input Voltage:24 V
    Width (mm):150 mm
    Rating:480 Mbps
    Output Amperage:2 A
    Amperage Rating:200 mA
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # TM241C24R
    • Size 150 W x 95 D x 90 H mm
    • Additional Features Mini B USB 2.0 Port Connector
    • Amperage Rating 200 mA
    • Depth 95 mm
    • Height 90 mm
    • Input Voltage 24 V
    • Output Amperage 2 A
    • Output Voltage 125 V DC; 250 V AC
    • Power Source Battery Pack
    • Rating 480 Mbps
    • Width (mm) 150 mm
    • Voltage Rating 100 to 240 V AC
    • SAP Material Type ZSTD
    • Country of Origin ID - Indonesia
    Product Overview:
    Modicon® Programmable Controller, Height: 90 mm, Size: 90 H x 150 W x 95 D mm, Voltage Rating: 100 to 240 V AC