Square D (Schneider Electric) TM241C24T Logic Controller, Use with Modicon M241, Transister, 24 I/O | Graybar Store
Square D (Schneider Electric) - Logic Controller, Use with Modicon M241, Transister, 24 I/O - TM241C24T
+ / - Hover over image to Zoom
Other Views

    Logic Controller, Use with Modicon M241, Transister, 24 I/O

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: TM241C24T
    SKU: 25701184
    $679.52
    Checking Pricing
         
    Output Voltage:24 V DC
    Additional Features:Mini B USB 2.0 Port Connector
    Voltage Rating:24 V DC
    Power Source:Battery Pack
    Size:150 W x 95 D x 90 H mm
    Depth:95 mm
    Input Voltage:24 V
    Width (mm):150 mm
    Rating:115.2 kbit/s
    Amperage Rating:200 mA
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # TM241C24T
    • Size 150 W x 95 D x 90 H mm
    • Additional Features Mini B USB 2.0 Port Connector
    • Amperage Rating 200 mA
    • Depth 95 mm
    • Height 90 mm
    • Input Voltage 24 V
    • Output Voltage 24 V DC
    • Power Source Battery Pack
    • Rating 115.2 kbit/s
    • Width (mm) 150 mm
    • Voltage Rating 24 V DC
    • SAP Material Type ZSTD
    Product Overview:
    Modicon® Programmable Controller, Height: 90 mm, Size: 90 H x 95 D x 150 W mm, Voltage Rating: 24 V DC