Ergodyne 18380 PROFLEX& 380 Standard Kneeling Pad | Graybar Store
Ergodyne - PROFLEX& 380 Standard Kneeling Pad - 18380
+ / - Hover over image to Zoom
Other Views

    PROFLEX& 380 Standard Kneeling Pad

    Manufacturer: Ergodyne
    Manufacturer #: 18380
    SKU: 25236495
    $50.47
    Checking Pricing
         
    Color:Black/Orange
    Size:14in. x 21 in. x 1 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Ergodyne
    • Manufacturer # 18380
    • Color Black/Orange
    • Size 14in. x 21 in. x 1 in.
    • SAP Material Type ZSTD
    • Country of Origin TW - Taiwan
    Product Overview:
    Black and orange, kneeling pad with handles. Size 14 inch x 21 inch x 1 inch