Greenlee 711K Professional Tone and Probe Kit | Graybar Store
Greenlee - Professional Tone and Probe Kit - 711K
+ / - Hover over image to Zoom
Other Views

    Professional Tone and Probe Kit

    Manufacturer: Greenlee
    Manufacturer #: 711K
    SKU: 99894115
    $184.49
    Checking Pricing
         
    Tool Application:Tone Signal, Continuity Testing, Talk Battery Supply, Line Polarity Confirmation
    Display Type:Audible
    Power Source:(1) 9V Battery
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Greenlee
    • Manufacturer # 711K
    • Display Type Audible
    • Power Source (1) 9V Battery
    • Tool Application Tone Signal, Continuity Testing, Talk Battery Supply, Line Polarity Confirmation
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Professional tone and probe kit
    Includes
    • 77GX Tone Generator
    • 200GX Inductive Amplifier
    • Carrying Case
    • (1) 9V Battery