Klein Tools CL2500 Professional Series Clamp Meters | Graybar Store
Klein Tools - Professional Series Clamp Meters - CL2500
+ / - Hover over image to Zoom
Other Views

    Professional Series Clamp Meters

    Manufacturer: Klein Tools
    Manufacturer #: CL2500
    SKU: 25417569
    $234.58
    Checking Pricing
         
    Tool Application:1000 AC/DC Voltage, AC Current, Temperature, Frequency, Capacitance
    Rating:CAT IV 600V
    Display Type:Backlit
    Power Source:(2) AAA Batteries
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Klein Tools
    • Manufacturer # CL2500
    • Display Type Backlit
    • Power Source (2) AAA Batteries
    • Rating CAT IV 600V
    • Tool Application 1000 AC/DC Voltage, AC Current, Temperature, Frequency, Capacitance
    • SAP Material Type ZSTD
    • Country of Origin KR - South Korea
    Product Overview:
    Professional series true-RMS clamp meter reads AC/DC voltage, AC current, temperature, frequency and capacitance