L. H. Dottie SHR Professional Grade Standard Handle Shovel | Graybar Store
L. H. Dottie - Professional Grade Standard Handle Shovel - SHR
+ / - Hover over image to Zoom
Other Views

    Professional Grade Standard Handle Shovel

    Manufacturer: L. H. Dottie
    Manufacturer #: SHR
    SKU: 25414806
    $76.78
    Checking Pricing
         
    Handle Length (Inches):48
    Blade Type:No. 2
    Tool Application:Round Point
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer L. H. Dottie
    • Manufacturer # SHR
    • Blade Type No. 2
    • Handle Length (Inches) 48
    Product Overview:
    Dottie L H Company SHR PC 6780 Handle Shovel, Professional Grade, Standard, 48 IN Handle Length, Round Point Shovel, Fiberglass Handle, Size: #2