Square D (Schneider Electric) BMXP342020H Processor Module | Graybar Store
Square D (Schneider Electric) - Processor Module - BMXP342020H
+ / - Hover over image to Zoom
Other Views

    Processor Module

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: BMXP342020H
    SKU: 25255092
    $2,399.95
    Checking Pricing
         
    Rating:4096 kB
    Module:2 Ethernet Networks
    Additional Features:Ethernet TCP/IP; USB Port
    Packaging:1 Each
    Product Includes:(4) Racks; 1024 Discrete I/O; 256 Analog I/O 36
    Amperage Rating:95 mA
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # BMXP342020H
    • Additional Features Ethernet TCP/IP; USB Port
    • Amperage Rating 95 mA
    • Module 2 Ethernet Networks
    • Product Includes (4) Racks; 1024 Discrete I/O; 256 Analog I/O 36
    • Rating 4096 kB
    • Packaging 1 Each
    • SAP Material Type ZSTD
    • Country of Origin FR - France
    Product Overview:
    Processor Module M340, Max. 1024 Discrete + 256 Analog I/O, Modbus, Ethernet.