Square D (Schneider Electric) 171CBU98090 Processor | Graybar Store
Square D (Schneider Electric) - Processor - 171CBU98090
+ / - Hover over image to Zoom
Other Views

    Processor

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: 171CBU98090
    SKU: 25633314
    $1,280.29
    Checking Pricing
         
    Packaging:1 Each
    Additional Features:Ethernet; USB Port
    Size:144 W x 53.47 D x 60.6 H mm
    Voltage Rating:4.75 to 5.25 V
    Width (mm):144 mm
    Depth:53.47 mm
    Output Voltage:5 V DC
    Amperage Rating:500 mA
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # 171CBU98090
    • Size 144 W x 53.47 D x 60.6 H mm
    • Additional Features Ethernet; USB Port
    • Amperage Rating 500 mA
    • Depth 53.47 mm
    • Height 60.6 mm
    • Output Voltage 5 V DC
    • Width (mm) 144 mm
    • Packaging 1 Each
    • Voltage Rating 4.75 to 5.25 V
    • SAP Material Type ZSTD
    • Country of Origin FR - France
    Product Overview:
    Modicon® Processor, Packaging: 1 Each, Height: 60.6 mm, Size: 60.6 H x 144 W x 53.47 D mm, Voltage Rating: 4.75 to 5.25 V