Square D (Schneider Electric) 171CBU78090 Processor | Graybar Store
Square D (Schneider Electric) - Processor - 171CBU78090
+ / - Hover over image to Zoom
Other Views

    Processor

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: 171CBU78090
    SKU: 25633313
    $859.37
    Checking Pricing
         
    Packaging:1 Each
    Power Source:Adapter
    Rating:19200 bps
    Additional Features:USB Port
    Size:5.67 W x 2.11 D x 2.39 H in
    Voltage Rating:4.75 to 5.25 V
    Width (mm):144 mm
    Depth:53.47 mm
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # 171CBU78090
    • Size 5.67 W x 2.11 D x 2.39 H in
    • Additional Features USB Port
    • Depth 53.47 mm
    • Height 60.6 mm
    • Power Source Adapter
    • Rating 19200 bps
    • Width (mm) 144 mm
    • Packaging 1 Each
    • Voltage Rating 4.75 to 5.25 V
    • SAP Material Type ZSTD
    • Country of Origin FR - France
    Product Overview:
    Modicon® Processor, Packaging: 1 Each, Height: 60.6 mm, Size: 2.39 H x 5.67 W x 2.11 D in, Voltage Rating: 4.75 to 5.25 V