Fluke FLUKE-771 Process Clamp Meter | Graybar Store
Fluke - Process Clamp Meter - FLUKE-771
+ / - Hover over image to Zoom
Other Views

    Process Clamp Meter

    Manufacturer: Fluke
    Manufacturer #: FLUKE-771
    SKU: 25092669
    $609.25
    Checking Pricing
         
    Power Source:(2) 1.5 AA Alkaline Battery/IEC LR6 V
    Tool Application:Measures Low Level DC Current
    Display Type:Digital
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Fluke
    • Manufacturer # FLUKE-771
    • Display Type Digital
    • Power Source (2) 1.5 AA Alkaline Battery/IEC LR6 V
    • Tool Application Measures Low Level DC Current
    • For Use With Fluke 771 Milliamp Process Clamp Meter
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Clamp Meter, Digital, Parameter Measured Current, AC Current Range 4 to 20 Milliampere, DC Current Range 4 to 20 Milliampere, Frequency Range 5 to 500 Hz, (2) AA 1.5V Alkaline Battery, Size 59 mm W x 38 mm D x 212 mm H, Inclusion Carrying Case