Fluke Networks 26200900 Pro3000 Tone Generator with ABN Clips and RJ11 Plug | Graybar Store
Fluke Networks - Pro3000 Tone Generator with ABN Clips and RJ11 Plug - 26200900
+ / - Hover over image to Zoom
Other Views

    Pro3000 Tone Generator with ABN Clips and RJ11 Plug

    Manufacturer: Fluke Networks
    Manufacturer #: 26200900
    SKU: 25052965
    $50.99
    Checking Pricing
         
    Tool Application:Cable Fault Finder/Tester
    Power Source:9V
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Fluke Networks
    • Manufacturer # 26200900
    • Power Source 9V
    • Tool Application Cable Fault Finder/Tester
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Fluke Networks 26200900 Pro3000 Tone Generator with ABN Clips and RJ11 Plug
    The Fluke Networks Pro3000 Analog Tone Generator with ABN clips and an RJ11 plug connects to inactive networks, sending a loud tone up to 16 km (10 miles) in most cables and providing five distinct cadences for isolating individual wire pairs. It also checks continuity and polarity, which are indicated by dual-color LEDs - red for continuity, and red and green for polarity of a DC-powered wire pair. The ABN (angled bed-of-nails) clips allow access to individual wire pairs and the RJ11 plug connects to telephone jacks. The tone generator injects a tone, either constant or alternating, into a cable, and its SmartTone feature allows that tone to be modified to any of five distinct cadences for isolating individual wire pairs within a multi-pair cable. The generated tone can be located and traced by a compatible analog probe (sold separately). Additional specifications include various environmental operating conditions. Tone generators are used by network technicians to troubleshoot and maintain wires and cable in telephone and data networks.