Fluke Networks 26000900 Pro3000™ Analog Tone and Probe | Graybar Store
Fluke Networks - Pro3000™ Analog Tone and Probe - 26000900
+ / - Hover over image to Zoom
Other Views

    Pro3000™ Analog Tone and Probe

    Manufacturer: Fluke Networks
    Manufacturer #: 26000900
    SKU: 22125269
    $108.46
    Checking Pricing
         
    Tool Application:Toning and Tracing Wire
    Power Source:9V Battery
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Fluke Networks
    • Manufacturer # 26000900
    • Power Source 9V Battery
    • Tool Application Toning and Tracing Wire
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Pro3000™ analog tone and probe kit tones and traces wire
    • SmartTone technology
    • Send tone signal up to 10 miles on most cables
    • Line cord features angled bed of nails clips and ruggedized RJ-11 plug for direct access to phone and data jacks without adapters
    • External switch allows selection of solid or alternating tone options, indicated with solid or flashing LEDs
    • Line polarity confirmation
    • Tone and trace wire on non-active networks. SmartTone technology provides five distinct tones for exact pair identification.
    • Sends a loud tone up to 10 miles in most cables and provides five distinct cadences for isolating individual wire pairs