Vertiv PRO10HIRNGE Non-Metallic Split-Base Pedestal | Graybar Store
Vertiv - Non-Metallic Split-Base Pedestal - PRO10HIRNGE
+ / - Hover over image to Zoom
Other Views

    Non-Metallic Split-Base Pedestal

    Manufacturer: Vertiv
    Manufacturer #: PRO10HIRNGE
    SKU: 25794041
    $113.85
    Checking Pricing
         
    Height (Inches):45 in.
    Depth (Inches):10.8 in.
    Width (Inches):12 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Vertiv
    • Manufacturer # PRO10HIRNGE
    • Depth (Inches) 10.8 in.
    • Height (Inches) 45 in.
    • Width (Inches) 12 in.
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    ProFORM® ProFORM Non-Metallic Split-Base Pedestal, Short Self Supporting Base 12 W x 45 H x 10.8 in. D, Snap-On Stake 12 W x 65 H x 10.8 in. D