Molex 302SRL Pro-Yellow ® Stringlights, General Duty, Incandescent | Graybar Store
Molex - Pro-Yellow ® Stringlights, General Duty, Incandescent - 302SRL
+ / - Hover over image to Zoom
Other Views

    Pro-Yellow ® Stringlights, General Duty, Incandescent

    Manufacturer: Molex
    Manufacturer #: 302SRL
    SKU: 96009575
    $118.20
    Checking Pricing
         
    Cord Type:12/2 TC
    For Use on Lamp Type:A-21
    Cable Length (Feet):100.0
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Molex
    • Manufacturer # 302SRL
    • Cable Length (Feet) 100.0
    • Cord Type 12/2 TC
    • For Use on Lamp Type A-21
    • Lamp Type Incandescent
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Yellow 12/2 TC2 string light for use with A-21 lamp type.
    • Rain tight NEMA Rating
    • Lamp wattage maximum: 150W
    • Polypropylene guard material
    • 12/2 TC2 with 2.43m lead 10 sockets guards lamp-it-in-the-box