Panduit EDNF18-250FIB-L Pro-Term Nylon Fully Insulated Female Disconnect, Red | Graybar Store
Panduit - Pro-Term Nylon Fully Insulated Female Disconnect, Red - EDNF18-250FIB-L
+ / - Hover over image to Zoom
Other Views

    Pro-Term Nylon Fully Insulated Female Disconnect, Red

    Manufacturer: Panduit
    Manufacturer #: EDNF18-250FIB-L
    SKU: 25271498
    $19.07
    Checking Pricing
         
    Material:Tin Plated Brass
    Color:Red
    Packaging:50
    Wire Size:22 to 18 AWG
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # EDNF18-250FIB-L
    • Color Red
    • Insulation Material Nylon
    • Wire Size 22 to 18 AWG
    • Material Tin Plated Brass
    • Packaging 50
    • SAP Material Type ZSTD
    • Country of Origin 00 - Unknown
    Product Overview:
    Red nylon fully insulated funnel entry female disconnect for 22 to 18 AWG wire with 0.250 x 0.032 inch tab.
    Disconnect can be inserted and removed from male tab without the use if tools for lower installed costs