Panduit ESV18BX-L Pro-Term™ General Purpose Butt Splice | Graybar Store
Panduit - Pro-Term™ General Purpose Butt Splice - ESV18BX-L
+ / - Hover over image to Zoom
Other Views

    Pro-Term™ General Purpose Butt Splice

    Manufacturer: Panduit
    Manufacturer #: ESV18BX-L
    SKU: 92049838
    $0.24
    Checking Pricing
         
    Wire Size:22 to 18 AWG
    Color:Red
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # ESV18BX-L
    • Color Red
    • Insulation Material Vinyl
    • Wire Size 22 to 18 AWG
    • SAP Material Type ZSTD
    • Country of Origin 00 - Unknown
    Product Overview:
    Wire Size: 22 to 18 AWG, Red, Vinyl