Minuteman PRO1000RT PRO-RT™ Series Line Interactive Rack/Tower UPS with LCD Display, 700 Watts | Graybar Store
Minuteman - PRO-RT™ Series Line Interactive Rack/Tower UPS with LCD Display, 700 Watts - PRO1000RT
+ / - Hover over image to Zoom
Other Views

    PRO-RT™ Series Line Interactive Rack/Tower UPS with LCD Display, 700 Watts

    Manufacturer: Minuteman
    Manufacturer #: PRO1000RT
    SKU: 25293093
    $316.77
    Checking Pricing
         
    VA Rating:1000
    Watts:700
    Voltage (Volts):120v
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Minuteman
    • Manufacturer # PRO1000RT
    • Voltage (Volts) 120v
    • VA Rating 1000
    • Watts 700
    • SAP Material Type ZSTD
    • Country of Origin TW - Taiwan
    Product Overview:
    LCD display, 1000VA/700 Watts, 120V, (6) on-battery receptacles, (2) surge-only receptacles, automatic voltage regulation, 5 min full load, 16 min half load, RS-232 and USB comm-port, SNMP compatible and fax.