Ideal Industries 31-844 Pro-Pull™ Pull Rope | Graybar Store
Ideal Industries - Pro-Pull™ Pull Rope - 31-844
+ / - Hover over image to Zoom
Other Views

    Pro-Pull™ Pull Rope

    Manufacturer: Ideal Industries
    Manufacturer #: 31-844
    SKU: 88135105
    $100.40
    Checking Pricing
         
    Length (Feet):250.0
    Tensile Strength (Pound):2430 lb.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Ideal Industries
    • Manufacturer # 31-844
    • Length (Feet) 250.0
    • Materials Polypropylene
    • Tensile Strength (Pound) 2430 lb.
    • For Use With Conduit
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Pro-Pull™ 250-foot pull rope has a 3/8 inch diameter with a 2430 tensile strength.
    Pro-Pull™ Pull Rope:
    • 3/8 IN Rope
    • 250 FT Length
    • Yellow Rope With Blue Tracer
    • Tensile Strength: 2430 LB
    • Package Configuration: Spool
    • Polypropylene