Ideal Industries 31-841 Pro-Pull™ Pull Rope | Graybar Store
Ideal Industries - Pro-Pull™ Pull Rope - 31-841
+ / - Hover over image to Zoom
Other Views

    Pro-Pull™ Pull Rope

    Manufacturer: Ideal Industries
    Manufacturer #: 31-841
    SKU: 88135102
    $126.18
    Checking Pricing
         
    Length (Feet):1000.0
    Tensile Strength (Pound):1250 lb.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Ideal Industries
    • Manufacturer # 31-841
    • Length (Feet) 1000.0
    • Materials Polypropylene
    • Tensile Strength (Pound) 1250 lb.
    • For Use With Conduit
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    1000-feet x 1/4-inch Pro-Pull™ pull rope
    • Low-friction polypropylene rope slides easily through conduit
    • Non-sliver surface can be handled without gloves
    • Will not stretch, rot or mildew
    • Rugged, lightweight construction