Crouse Hinds (Eaton) PFM9LCY/UNV1 76 Pro PFM Series Luminaire | Graybar Store
Crouse Hinds (Eaton) - Pro PFM Series Luminaire - PFM9LCY/UNV1 76
+ / - Hover over image to Zoom
Other Views

    Pro PFM Series Luminaire

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: PFM9LCY/UNV1 76
    SKU: 25419066
    $2,400.26
    Checking Pricing
         
    Additional Features:Perfect for Outdoor/Indoor Flood Illumination
    Wattage:175 to 250 W
    Input Voltage:108 to 250 V DC; 90 to 305 V AC
    Color Temperature (Kelvin):5600
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # PFM9LCY/UNV1 76
    • Additional Features Perfect for Outdoor/Indoor Flood Illumination
    • Brand Champ
    • Color Temperature (Kelvin) 5600
    • Input Voltage 108 to 250 V DC; 90 to 305 V AC
    Product Overview:
    Champ® PFM Pro PFM Series Luminaire, Wattage: 175 to 250 W, Lamp Type: LED, Input Voltage: 108 to 250 V DC; 90 to 305 V AC, Color Temperature (Kelvin): 5600 K