Fluke PRM-4 Phase Sequence And Motor Rotation Tester | Graybar Store
Fluke - Phase Sequence And Motor Rotation Tester - PRM-4
+ / - Hover over image to Zoom
Other Views

    Phase Sequence And Motor Rotation Tester

    Manufacturer: Fluke
    Manufacturer #: PRM-4
    SKU: 25265708
    $132.43
    Checking Pricing
         
    Power Source:9 Battery (NEDA 1604, IEC 6F22, JIS 006P) V
    Rating:600 V Cat III; CE Certified; CSA; IEN61010-1; TUV Listed; UL; VDE
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Fluke
    • Manufacturer # PRM-4
    • Power Source 9 Battery (NEDA 1604, IEC 6F22, JIS 006P) V
    • Rating 600 V Cat III; CE Certified; CSA; IEN61010-1; TUV Listed; UL; VDE
    • For Use With Amprobe PRM-4 Phase Sequence and Motor Rotation Tester
    • SAP Material Type ZSTD
    • Country of Origin TW - Taiwan
    Product Overview:
    Amprobe® Phase Sequence And Motor Rotation Tester, Power Source: 9V Battery, Rating: 600 V Cat III; Includes Test Leads, Alligator Clips, User Manual, Soft Vinyl Case, 9V Battery