Viking Electronics PC-7 Privacy Cord RJ11 | Graybar Store
Viking Electronics - Privacy Cord RJ11 - PC-7
+ / - Hover over image to Zoom
Other Views

    Privacy Cord RJ11

    Manufacturer: Viking Electronics
    Manufacturer #: PC-7
    SKU: 94058800
    $18.36
    Checking Pricing
         
    Jack Type:RJ11
    Power Source:Battery
    Phone Jack:RJ14
    Part Number:PC-7
    Color:White
    Connections:RJ11
    Cord Length (Inches):7.0
    Plug Color:White
    Use With:Fax Machine; Modem; Telephone
    Gender:Male
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Viking Electronics
    • Manufacturer # PC-7
    • Connections RJ11
    • Color White
    • Gender Male
    • Jack Type RJ11
    • Part Number PC-7
    • Phone Jack RJ14
    • Plug Color White
    • Connector Type RJ11
    • Type RJ11
    • Cord Length (Inches) 7.0
    • Power Source Battery
    • Use With Fax Machine; Modem; Telephone
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Teleguard® Privacy Cord, White, Male, Connector Type: RJ11