Phoenix Contact 1962600 Printed-Circuit Board Connector | Graybar Store
Phoenix Contact - Printed-Circuit Board Connector - 1962600
+ / - Hover over image to Zoom
Other Views

    Printed-Circuit Board Connector

    Manufacturer: Phoenix Contact
    Manufacturer #: 1962600
    SKU: 25617787
    $4.44
    Checking Pricing
         
    No. of Positions:2
    Additional Features:Time saving push-in connection, tools not required; Potentials can be easily looped through ideal for BUS applications;
    Voltage Rating:320 V
    Color:Green
    Packaging:50
    Length:25.7 mm
    Width (mm):10.06 mm
    Amperage Rating:12:00 AM
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Phoenix Contact
    • Manufacturer # 1962600
    • Color Green
    • Additional Features Time saving push-in connection, tools not required; Potentials can be easily looped through ideal for BUS applications;
    • Amperage Rating 12:00 AM
    • Height 22.1 mm
    • Length 25.7 mm
    • No. of Positions 2
    • Width (mm) 10.06 mm
    • Packaging 50
    • Voltage Rating 320 V
    • SAP Material Type ZSTD
    • Country of Origin BG - Bulgaria
    Product Overview:
    Printed-Circuit Board Connector, Packaging: 50, Green, Width (mm): 10.06 mm, Height: 22.1 mm, Amperage Rating: 12 A