Brady B33-9-427 Printable Zone Label | Graybar Store
Brady - Printable Zone Label - B33-9-427
+ / - Hover over image to Zoom
Other Views

    Printable Zone Label

    Manufacturer: Brady
    Manufacturer #: B33-9-427
    SKU: 25526182
    $188.98
    Checking Pricing
         
    Color:White
    Dimensions (Inches):1 W x 1.437 H
    Width (Inches):1
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Brady
    • Manufacturer # B33-9-427
    • Color White
    • Dimensions (Inches) 1 W x 1.437 H
    • Material Type Self-laminating Vinyl
    • Materials Vinyl
    • Width (Inches) 1
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    B33 Series Printable Zone Label, Vinyl, White, Dimension (Inches): 1 W x 1.437 H in