Unistrut PA158 10PG Pre-Galvanized U-Shape Fitting | Graybar Store
Unistrut - Pre-Galvanized U-Shape Fitting - PA158 10PG
+ / - Hover over image to Zoom
Other Views

    Pre-Galvanized U-Shape Fitting

    Manufacturer: Unistrut
    Manufacturer #: PA158 10PG
    SKU: 97112782
    $4.20
    Checking Pricing
         
    Accommodates:3/8 in Nuts; 3/8-16 x 3/4 in Hex Head Bolts
    Height (Inches):1-5/8
    Color / Finish:Pre-Galvanized Zinc
    Weight:66 per 100 Pieces lb
    Dimensions:1-5/8 W x 1/4 D x 10 L x 1-5/8 H in
    Depth:1/4 in
    Brand or Series:UNISTRUT
    Length:10 in.
    Width (Inches):1-5/8
    Channel Gauge:14 ga
    Hole Diameter (Inches):9/16
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Unistrut
    • Manufacturer # PA158 10PG
    • Dimensions 1-5/8 W x 1/4 D x 10 L x 1-5/8 H in
    • Type Prime Angle
    • Accommodates 3/8 in Nuts; 3/8-16 x 3/4 in Hex Head Bolts
    • Brand or Series UNISTRUT
    • Channel Gauge 14 ga
    • Color / Finish Pre-Galvanized Zinc
    • Depth 1/4 in
    • Height (Inches) 1-5/8
    • Hole Diameter (Inches) 9/16
    • Length 10 in.
    • Materials Steel
    • Weight 66 per 100 Pieces lb
    • Width (Inches) 1-5/8
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    UNISTRUT® Prime Angle, Pre-Galvanized Zinc, Weight: 66 per 100 Pieces lb, Dimensions: 1-5/8 W x 1/4 D x 10 L x 1-5/8 H in, Steel, Hole Diameter (Inches): 9/16 in