Phoenix Contact 2938840 Primary Switched Rail Power Supply Unit | Graybar Store
Phoenix Contact - Primary Switched Rail Power Supply Unit - 2938840
+ / - Hover over image to Zoom
Other Views

    Primary Switched Rail Power Supply Unit

    Manufacturer: Phoenix Contact
    Manufacturer #: 2938840
    SKU: 22076461
    $129.90
    Checking Pricing
         
    Input Amperage:0.2 at 264 V AC A; 0.5
    Input Voltage:264 V AC; 350 V DC
    Width (mm):22-1/2 mm
    Output Amperage:1:00 AM
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Phoenix Contact
    • Manufacturer # 2938840
    • Input Amperage 0.2 at 264 V AC A; 0.5
    • Input Voltage 264 V AC; 350 V DC
    • Output Amperage 1:00 AM
    • Width (mm) 22-1/2 mm
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Primary Switched Rail Power Supply Unit, Input Voltage: 264 V AC; 350 V DC, Output Amerage: 1 A, Input Amperage: 0.2 at 264 V AC A; 0.5 at 85 V AC A, Width (mm): 22-1/2 mm