Phoenix Contact 2320092 Primary Switched Quint DC/DC Converter For DIN Rail Mounting | Graybar Store
Phoenix Contact - Primary Switched Quint DC/DC Converter For DIN Rail Mounting - 2320092
+ / - Hover over image to Zoom
Other Views

    Primary Switched Quint DC/DC Converter For DIN Rail Mounting

    Manufacturer: Phoenix Contact
    Manufacturer #: 2320092
    SKU: 25514788
    $341.88
    Checking Pricing
         
    Input Amperage:14 A
    Input Voltage:24 V DC
    Width (mm):48 mm
    Output Amperage:10 A
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Phoenix Contact
    • Manufacturer # 2320092
    • Input Amperage 14 A
    • Input Voltage 24 V DC
    • Output Amperage 10 A
    • Width (mm) 48 mm
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Primary Switched Quint DC/DC Converter For DIN Rail Mounting, Input Voltage: 24 V DC, Output Amerage: 10 A, Input Amperage: 14 A, Width (mm): 48 mm