Phoenix Contact 2320034 Primary Switched Quint DC/DC Converter For DIN Rail Mounting | Graybar Store
Phoenix Contact - Primary Switched Quint DC/DC Converter For DIN Rail Mounting - 2320034
+ / - Hover over image to Zoom
Other Views

    Primary Switched Quint DC/DC Converter For DIN Rail Mounting

    Manufacturer: Phoenix Contact
    Manufacturer #: 2320034
    SKU: 25441265
    $239.41
    Checking Pricing
         
    Input Amperage:7 A
    Input Voltage:24 V DC
    Width (mm):32 mm
    Output Amperage:5 A
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Phoenix Contact
    • Manufacturer # 2320034
    • Input Amperage 7 A
    • Input Voltage 24 V DC
    • Output Amperage 5 A
    • Width (mm) 32 mm
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Primary Switched Quint DC/DC Converter For DIN Rail Mounting, Input Voltage: 24 V DC, Output Amerage: 5 A, Input Amperage: 7 A, Width (mm): 32 mm