Phoenix Contact 2320115 Primary Switched Quint DC/DC Converter For DIN Rail Mounting | Graybar Store
Phoenix Contact - Primary Switched Quint DC/DC Converter For DIN Rail Mounting - 2320115
+ / - Hover over image to Zoom
Other Views

    Primary Switched Quint DC/DC Converter For DIN Rail Mounting

    Manufacturer: Phoenix Contact
    Manufacturer #: 2320115
    SKU: 25398769
    $259.73
    Checking Pricing
         
    Input Amperage:6 A
    Input Voltage:24 V DC
    Width (mm):32 mm
    Output Amperage:8 A
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Phoenix Contact
    • Manufacturer # 2320115
    • Input Amperage 6 A
    • Input Voltage 24 V DC
    • Output Amperage 8 A
    • Width (mm) 32 mm
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Primary Switched Quint DC/DC Converter For DIN Rail Mounting, Input Voltage: 24 V DC, Output Amerage: 8 A, Input Amperage: 6 A, Width (mm): 32 mm