Phoenix Contact 2866378 Primary Switched Quint DC/DC Converter | Graybar Store
Phoenix Contact - Primary Switched Quint DC/DC Converter - 2866378
+ / - Hover over image to Zoom
Other Views

    Primary Switched Quint DC/DC Converter

    Manufacturer: Phoenix Contact
    Manufacturer #: 2866378
    SKU: 25111986
    $590.88
    Checking Pricing
         
    Input Amperage:11.4 A
    Input Voltage:24 V DC
    Width (mm):80 mm
    Output Amperage:10 A
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Phoenix Contact
    • Manufacturer # 2866378
    • Input Amperage 11.4 A
    • Input Voltage 24 V DC
    • Output Amperage 10 A
    • Width (mm) 80 mm
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Primary Switched Quint DC/DC Converter, Input Voltage: 24 V DC, Output Amerage: 10 A, Input Amperage: 11.4 A, Width (mm): 80 mm