Phoenix Contact 2866679 Primary Switched Power Supply Unit With SFB Technology | Graybar Store
Phoenix Contact - Primary Switched Power Supply Unit With SFB Technology - 2866679
+ / - Hover over image to Zoom
Other Views

    Primary Switched Power Supply Unit With SFB Technology

    Manufacturer: Phoenix Contact
    Manufacturer #: 2866679
    SKU: 25259864
    $473.37
    Checking Pricing
         
    Input Amperage:1.2 at 220 V DC A; 1.2
    Input Voltage:264 V AC; 350 V DC
    Width (mm):60 mm
    Output Amperage:5:00 AM
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Phoenix Contact
    • Manufacturer # 2866679
    • Input Amperage 1.2 at 220 V DC A; 1.2
    • Input Voltage 264 V AC; 350 V DC
    • Output Amperage 5:00 AM
    • Width (mm) 60 mm
    • SAP Material Type ZSTD
    • Country of Origin TH - Thailand
    Product Overview:
    Primary Switched Power Supply Unit With SFB Technology, Input Voltage: 264 V AC; 350 V DC, Output Amerage: 5 A, Input Amperage: 1.2 at 220 V DC A; 1.2 at 230 V AC A; 2.4 at 110 V DC A; 2.8 at 120 V AC A, Width (mm): 60 mm