Phoenix Contact 2866718 Primary Switched Power Supply Unit With SFB Technology | Graybar Store
Phoenix Contact - Primary Switched Power Supply Unit With SFB Technology - 2866718
+ / - Hover over image to Zoom
Other Views

    Primary Switched Power Supply Unit With SFB Technology

    Manufacturer: Phoenix Contact
    Manufacturer #: 2866718
    SKU: 25248054
    $487.50
    Checking Pricing
         
    Input Amperage:0.9 at 230 V AC A; 1.9
    Input Voltage:264 V AC; 350 V DC
    Width (mm):60 mm
    Output Amperage:15 A
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Phoenix Contact
    • Manufacturer # 2866718
    • Input Amperage 0.9 at 230 V AC A; 1.9
    • Input Voltage 264 V AC; 350 V DC
    • Output Amperage 15 A
    • Width (mm) 60 mm
    • SAP Material Type ZSTD
    • Country of Origin TH - Thailand
    Product Overview:
    Primary Switched Power Supply Unit With SFB Technology, Input Voltage: 264 V AC; 350 V DC, Output Amerage: 15 A, Input Amperage: 0.9 at 230 V AC A; 1.9 at 120 V AC A, Width (mm): 60 mm