Phoenix Contact 2866297 Primary Switched Power Supply Unit | Graybar Store
Phoenix Contact - Primary Switched Power Supply Unit - 2866297
+ / - Hover over image to Zoom
Other Views

    Primary Switched Power Supply Unit

    Manufacturer: Phoenix Contact
    Manufacturer #: 2866297
    SKU: 25061339
    $239.78
    Checking Pricing
         
    Input Amperage:0.4 at 350 V DC A; 0.8
    Input Voltage:250 V DC; 264 V AC
    Width (mm):67-1/2 mm
    Output Amperage:8:00 AM
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Phoenix Contact
    • Manufacturer # 2866297
    • Input Amperage 0.4 at 350 V DC A; 0.8
    • Input Voltage 250 V DC; 264 V AC
    • Output Amperage 8:00 AM
    • Width (mm) 67-1/2 mm
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Primary Switched Power Supply Unit, Input Voltage: 250 V DC; 264 V AC, Output Amerage: 8 A, Input Amperage: 0.4 at 350 V DC A; 0.8 at 230 V AC A; 1.3 at 120 V AC A; 1.3 at 90 V DC A, Width (mm): 67-1/2 mm