Phoenix Contact 2868648 Primary-Switched DIN Rail Slow-Blow Fused Power Supply | Graybar Store
Phoenix Contact - Primary-Switched DIN Rail Slow-Blow Fused Power Supply - 2868648
+ / - Hover over image to Zoom
Other Views

    Primary-Switched DIN Rail Slow-Blow Fused Power Supply

    Manufacturer: Phoenix Contact
    Manufacturer #: 2868648
    SKU: 25197497
    $73.78
    Checking Pricing
         
    Width (mm):54
    Depth (mm):61
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Phoenix Contact
    • Manufacturer # 2868648
    • Mounting Style DIN Rail
    • Depth (mm) 61
    • Width (mm) 54
    • SAP Material Type ZSTD
    • Country of Origin DE - Germany
    Product Overview:
    Primary-switched DIN rail slow-blow fused power supply, input 95 to 250V AC/DC, 0.6 to 0.3A, output 24V DC, 1.75A, dimensions 54 W x 90 H x 61 D mm.
    • Snap onto the DIN rail or screw onto a level surface
    • Wide temperature range for outdoor use: -25° C to 70° C
    • Suitable for use in home installations