Phoenix Contact 2938581 Primary-Switched DIN Rail QUINT Slow-Blow Fused Power Supply | Graybar Store
Phoenix Contact - Primary-Switched DIN Rail QUINT Slow-Blow Fused Power Supply - 2938581
+ / - Hover over image to Zoom
Other Views

    Primary-Switched DIN Rail QUINT Slow-Blow Fused Power Supply

    Manufacturer: Phoenix Contact
    Manufacturer #: 2938581
    SKU: 22058956
    $381.15
    Checking Pricing
         
    Input Voltage:100 to 350V AC/DC
    Input Amperage:1.6 to 0.84
    Output Amperage:5
    Width (mm):55
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Phoenix Contact
    • Manufacturer # 2938581
    • Input Amperage 1.6 to 0.84
    • Input Voltage 100 to 350V AC/DC
    • Output Amperage 5
    • Width (mm) 55
    • SAP Material Type ZSTD
    • Country of Origin TH - Thailand
    Product Overview:
    Primary-switched DIN rail QUINT slow-blow fused power supply, input 100 to 350V AC/DC, 1.6 to 0.84A, output 24V DC, 5A, dimensions 55 W x 130 H x 125 D mm.
    • Primary switched-mode
    • 1 Phase