Phoenix Contact 2866776 Primary-Switched DIN Rail QUINT Fused Power Supply | Graybar Store
Phoenix Contact - Primary-Switched DIN Rail QUINT Fused Power Supply - 2866776
+ / - Hover over image to Zoom
Other Views

    Primary-Switched DIN Rail QUINT Fused Power Supply

    Manufacturer: Phoenix Contact
    Manufacturer #: 2866776
    SKU: 25164020
    $613.66
    Checking Pricing
         
    Input Voltage:100 to 350V AC/DC
    Input Amperage:5.1 to 2.3
    Output Amperage:20
    Width (mm):90
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Phoenix Contact
    • Manufacturer # 2866776
    • Input Amperage 5.1 to 2.3
    • Input Voltage 100 to 350V AC/DC
    • Output Amperage 20
    • Width (mm) 90
    • SAP Material Type ZSTD
    • Country of Origin TH - Thailand
    Product Overview:
    Primary-switched DIN rail QUINT fused power supply, input 100 to 350V AC/DC, 5.1 to 2.3A, output 24V DC, 20A, dimensions 90 W x 130 H x 125 D mm.
    • Can be connected in parallel
    • Third negative terminal block used as a grounding terminal block
    • Temperature range: -25° C to 70° C