Phoenix Contact 2866750 Primary-Switched DIN Rail QUINT Fused Power Supply | Graybar Store
Phoenix Contact - Primary-Switched DIN Rail QUINT Fused Power Supply - 2866750
+ / - Hover over image to Zoom
Other Views

    Primary-Switched DIN Rail QUINT Fused Power Supply

    Manufacturer: Phoenix Contact
    Manufacturer #: 2866750
    SKU: 25162098
    $287.65
    Checking Pricing
         
    Input Voltage:100 to 240V AC
    Input Amperage:1.2 to 0.6
    Output Amperage:5
    Width (mm):40
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Phoenix Contact
    • Manufacturer # 2866750
    • Input Amperage 1.2 to 0.6
    • Input Voltage 100 to 240V AC
    • Output Amperage 5
    • Width (mm) 40
    • SAP Material Type ZSTD
    • Country of Origin TH - Thailand
    Product Overview:
    Primary-switched DIN rail QUINT fused power supply input, 100 to 240V AC, 1.2 to 0.6A, Output 24V DC, 5A, dimensions 40 W x 130 H x 125 D mm.
    • Can be connected in parallel
    • Third negative terminal block used as a grounding terminal block
    • Temperature range: -25° C to 70° C