L. H. Dottie 822 Primary Installation Tape | Graybar Store
L. H. Dottie - Primary Installation Tape - 822
+ / - Hover over image to Zoom
Other Views

    Primary Installation Tape

    Manufacturer: L. H. Dottie
    Manufacturer #: 822
    SKU: 90001535
    $55.00
    Checking Pricing
         
    Packaging:10 per Pack
    Length:22 ft.
    Width (Inches):0.75
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer L. H. Dottie
    • Manufacturer # 822
    • Length 22 ft.
    • Materials Rubber
    • Width (Inches) 0.75
    Product Overview:
    Primary Installation Tape, Width Inches: 3/4 in, Length: 22 ft, Rubber, Packaging: 10 per Pack