Square D (Schneider Electric) XCSD3718N12 Preventa 30° Rotary Head 1NO/2NC 240V 5A Interlock Switch | Graybar Store
Square D (Schneider Electric) - Preventa 30° Rotary Head 1NO/2NC 240V 5A Interlock Switch - XCSD3718N12
+ / - Hover over image to Zoom
Other Views

    Preventa 30° Rotary Head 1NO/2NC 240V 5A Interlock Switch

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: XCSD3718N12
    SKU: 25152124
    $102.88
    Checking Pricing
         
    Voltage Rating:240
    Amperage Rating:5
    Contact Operation:1NO/2NC
    Additional Features:Cam/Rotary Head Actuator
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # XCSD3718N12
    • Additional Features Cam/Rotary Head Actuator
    • Amperage Rating 5
    • Contact Operation 1NO/2NC
    • Voltage Rating 240
    • SAP Material Type ZSTD
    • Country of Origin FR - France
    Product Overview:
    Preventa 30° cam/rotary head 1NO/2NC 240V 5A safety interlock switch.
    • 3 Poles
    • Zinc alloy body
    • Operating temperature: -13 to 158° F
    • NEMA 4X/12
    • Dimensions: 1.34 W x 1.38 D x 4.80 H inches