Square D (Schneider Electric) XPSAFL5130P Preventa 3 LED Indicator Safety Relay | Graybar Store
Square D (Schneider Electric) - Preventa 3 LED Indicator Safety Relay - XPSAFL5130P
+ / - Hover over image to Zoom
Other Views

    Preventa 3 LED Indicator Safety Relay

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: XPSAFL5130P
    SKU: 22102507
    $294.85
    Checking Pricing
         
    Amperage Rating:2.5
    Voltage Rating:300
    Additional Features:3 LED Indicators
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # XPSAFL5130P
    • Additional Features 3 LED Indicators
    • Amperage Rating 2.5
    • Voltage Rating 300
    • SAP Material Type ZSTD
    • Country of Origin ID - Indonesia
    Product Overview:
    Zelio 2.5A 300V plug-in miniature relay with 3 LED indicators.
    • Wire size #26 to #14
    • 1 Solid state additional output
    • Removable terminal block
    • 3 NO Instantaneous safety outputs
    • Screw clamp terminal type